- Safety Filter
| Outer Diameter (in) | 5.94 |
| Outer Diameter (mm) | 151 |
| Length (mm) | 371 |
| Inner Diameter (mm) | 110 |
| Length (in) | 14.61 |
| Inner Diameter (in) | 4.33 |
| Outside Dia. | 5.94 in, 151 mm |
| Length | 14.61 in, 371 mm |
| Efficiency Test Std | ISO 5011 |
| Type | Safety |
| Weight | 1.4 LB |
| EAN or UPC | 7423309649962 |

