- Safety Filter
| Length (in) | 23.98 |
| Outer Diameter (in) | 9.09 |
| Inner Diameter (mm) | 176.3 |
| Overall Length (mm) | 613 |
| Inner Diameter (in) | 6.94 |
| Length | 23.98 in, 609 mm |
| Length (mm) | 609 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 230.9 |
| Outside Dia. | 9.09 in, 230.9 mm |
| Overall Length (in) | 24.13 |
| Type | Safety |
| Overall Length | 24.13 in, 613 mm |
| Weight | 5.8 LB |
| EAN or UPC | 7423301673736 |

