- Safety Filter
applications
- HYUNDAI 11EM21051
| Outer Diameter (in) | 5.24 |
| Inner Diameter (in) | 4.13 |
| Length | 18.7 in, 475 mm |
| Outer Diameter (mm) | 133 |
| Length (mm) | 475 |
| Efficiency Test Std | JIS D 1612 |
| Length (in) | 18.7 |
| Outside Dia. | 5.24 in, 133 mm |
| Inner Diameter (mm) | 105 |
| Type | Safety |
| Weight | 2.2 LB |
| EAN or UPC | 742330187425 |

