- Primary Filter
applications
- HYUNDAI 11EM21041
| Efficiency Test Std | JIS D 1612 |
| Length (mm) | 490 |
| Inner Diameter (mm) | 134 |
| Length | 19.29 in, 490 mm |
| Outside Dia. | 7.94 in, 201.6 mm |
| Inner Diameter (in) | 5.28 |
| Outer Diameter (in) | 7.94 |
| Length (in) | 19.29 |
| Outer Diameter (mm) | 201.6 |
| Type | Primary |
| Weight | 5.8 LB |
| EAN or UPC | 742330185278 |

