- Safety Filter
applications
- CNH 87313629
| Length | 11.22 in, 285 mm |
| Outer Diameter (mm) | 84.5 |
| Bolt Hole Diameter (mm) | 17 mm |
| Length (in) | 11.22 |
| Bolt Hole Diameter (in) | 0.67 in |
| Inner Diameter (in) | 2.89 |
| Length (mm) | 285 |
| Inner Diameter (mm) | 73.5 |
| Outer Diameter (in) | 3.33 |
| Outside Dia. | 3.33 in, 84.5 mm |
| Type | Safety |
| Weight | 0.5 LB |
| EAN or UPC | 7423302019540 |

