- Primary Filter
| Length (in) | 19.29 |
| Outer Diameter (in) | 9.72 |
| Outside Dia. | 9.72 in, 247 mm |
| Length (mm) | 490 |
| Inner Diameter (mm) | 168 |
| Length | 19.29 in, 490 mm |
| Outer Diameter (mm) | 247 |
| Inner Diameter (in) | 6.61 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 5.83 LB |
| EAN or UPC | 742330200681 |

