- Filter
applications
- MERCEDES-BENZ 9408350047
| Width | 7.28 in, 185 mm |
| Length (in) | 17.72 |
| Width (in) | 7.28 |
| Efficiency Test Std | ISO 5011 |
| Width (mm) | 185 |
| Length | 17.72 in, 450 mm |
| Height | 1.18 in, 30 mm |
| Length (mm) | 450 |
| Height (in) | 1.18 |
| Height (mm) | 30 |
| Weight | 0.85 LB |
| EAN or UPC | 742330200858 |

