- Ventilation Filter
applications
- JOHN DEERE AL177184
| Length (mm) | 586.9 |
| Width | 5.2 in, 132 mm |
| Width (in) | 5.2 |
| Efficiency Test Std | ISO 10263-3 |
| Height | 3.37 in, 85.5 mm |
| Length (in) | 23.11 |
| Width (mm) | 132 |
| Length | 23.11 in, 586.9 mm |
| Height (in) | 3.37 |
| Height (mm) | 85.5 |
| Type | Ventilation |
| Weight | 1.95 LB |
| EAN or UPC | 742330200308 |

