- Primary Filter
| Overall Length (in) | 14.28 |
| Inner Diameter (in) | 5.35 |
| Outer Diameter (in) | 8.71 |
| Outer Diameter (mm) | 221.2 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 8.71 in, 221.2 mm |
| Overall Length (mm) | 362.8 |
| Length (in) | 13.93 |
| Length (mm) | 353.7 |
| Length | 13.93 in, 353.7 mm |
| Inner Diameter (mm) | 135.8 |
| Overall Length | 14.28 in, 362.8 mm |
| Type | Primary |
| Weight | 4.9 LB |
| EAN or UPC | 7423301998938 |

