- Primary Filter
| Outer Diameter (mm) | 154.5 |
| Inner Diameter (mm) | 88.5 |
| Inner Diameter (in) | 3.48 |
| Length | 12.62 in, 320.5 mm |
| Overall Length (in) | 13.12 |
| Length (in) | 12.62 |
| Length (mm) | 320.5 |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 6.08 in, 154.5 mm |
| Bolt Hole Diameter (in) | 0.59 in |
| Bolt Hole Diameter (mm) | 15 mm |
| Overall Length (mm) | 333.2 |
| Outer Diameter (in) | 6.08 |
| Type | Primary |
| Overall Length | 13.12 in, 333.2 mm |
| Weight | 3.3 LB |
| EAN or UPC | 7423301993674 |

