- Safety Filter
| Outer Diameter (mm) | 131 |
| Outer Diameter (in) | 5.16 |
| Length | 10.83 in, 275 mm |
| Length (in) | 10.83 |
| Length (mm) | 275 |
| Outside Dia. | 5.16 in, 131 mm |
| Inner Diameter (in) | 3.98 |
| Bolt Hole Diameter (mm) | 17 mm |
| Inner Diameter (mm) | 101 |
| Bolt Hole Diameter (in) | 0.67 in |
| Type | Safety |
| Weight | 1.5 LB |
| EAN or UPC | 7423301983910 |

