- Safety Filter
applications
- IVECO 41214149
| Inner Diameter (mm) | 17 |
| Inner Diameter (in) | 0.67 |
| Outside Dia. | 7.89 in, 200.5 mm |
| Length (mm) | 461 |
| Length | 18.15 in, 461 mm |
| Outer Diameter (mm) | 200.5 |
| Outer Diameter (in) | 7.89 |
| Length (in) | 18.15 |
| Type | Safety |
| Weight | 4.3 LB |
| EAN or UPC | 742330191255 |

