- Primary Filter
applications
- IVECO 2992374
| Length (mm) | 467 |
| Bolt Hole Diameter (mm) | 10.5 mm |
| Length (in) | 18.39 |
| Outer Diameter (mm) | 327 |
| Length | 18.39 in, 467 mm |
| Overall Length (in) | 18.98 |
| Inner Diameter (in) | 8.49 |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (mm) | 215.7 |
| Outside Dia. | 12.87 in, 327 mm |
| Outer Diameter (in) | 12.87 |
| Overall Length (mm) | 482 |
| Bolt Hole Diameter (in) | 0.41 in |
| Type | Primary |
| Overall Length | 18.98 in, 482 mm |
| Weight | 11.53 LB |
| EAN or UPC | 742330190609 |

