- Safety Filter
| Inner Diameter (mm) | 94 |
| Length (mm) | 400 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 5.3 |
| Length | 15.75 in, 400 mm |
| Outside Dia. | 5.3 in, 134.6 mm |
| Length (in) | 15.75 |
| Outer Diameter (mm) | 134.6 |
| Inner Diameter (in) | 3.7 |
| Type | Safety |
| Weight | 1.65 LB |
| EAN or UPC | 742330190586 |

