- Primary Filter
applications
- DAF 1638054
| Outside Dia. | 11.09 in, 281.6 mm |
| Inner Diameter (in) | 5.82 |
| Outer Diameter (mm) | 281.6 |
| Length | 19.62 in, 498.3 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 498.3 |
| Length (in) | 19.62 |
| Inner Diameter (mm) | 147.9 |
| Outer Diameter (in) | 11.09 |
| Type | Primary |
| Weight | 6.85 LB |
| EAN or UPC | 742330180983 |

