- Primary Filter
| Outside Dia. | 4.96 in, 126 mm |
| Length (in) | 4.92 |
| Inner Diameter (in) | 2.52 |
| Length | 4.92 in, 125 mm |
| Inner Diameter (mm) | 64 |
| Length (mm) | 125 |
| Outer Diameter (in) | 4.96 |
| Outer Diameter (mm) | 126 |
| Type | Primary |
| Weight | 1.0 LB |
| EAN or UPC | 742330180969 |
| Outside Dia. | 4.96 in, 126 mm |
| Length (in) | 4.92 |
| Inner Diameter (in) | 2.52 |
| Length | 4.92 in, 125 mm |
| Inner Diameter (mm) | 64 |
| Length (mm) | 125 |
| Outer Diameter (in) | 4.96 |
| Outer Diameter (mm) | 126 |
| Type | Primary |
| Weight | 1.0 LB |
| EAN or UPC | 742330180969 |