- Filter
applications
- MAN 81619100018
| Height | 6.99 in, 177.5 mm |
| Height (in) | 6.99 |
| Width | 1.77 in, 45 mm |
| Height (mm) | 177.5 |
| Width (mm) | 45 |
| Length (in) | 18.39 |
| Length (mm) | 467 |
| Width (in) | 1.77 |
| Length | 18.39 in, 467 mm |
| Weight | 0.7 LB |
| EAN or UPC | 7423301811022 |
| Height | 6.99 in, 177.5 mm |
| Height (in) | 6.99 |
| Width | 1.77 in, 45 mm |
| Height (mm) | 177.5 |
| Width (mm) | 45 |
| Length (in) | 18.39 |
| Length (mm) | 467 |
| Width (in) | 1.77 |
| Length | 18.39 in, 467 mm |
| Weight | 0.7 LB |
| EAN or UPC | 7423301811022 |