- Safety Filter
| Length | 17.6 in, 447 mm |
| Outer Diameter (mm) | 230.9 |
| Outside Dia. | 9.09 in, 230.9 mm |
| Outer Diameter (in) | 9.09 |
| Inner Diameter (in) | 6.94 |
| Length (in) | 17.6 |
| Length (mm) | 447 |
| Inner Diameter (mm) | 176.3 |
| Type | Safety |
| Weight | 3.97 LB |
| EAN or UPC | 742330180426 |

