- Primary Filter
| Length (in) | 18.98 |
| Outer Diameter (mm) | 363 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 14.29 |
| Outside Dia. | 14.29 in, 363 mm |
| Inner Diameter (mm) | 228 |
| Length | 18.98 in, 482 mm |
| Inner Diameter (in) | 8.98 |
| Length (mm) | 482 |
| Type | Primary |
| Weight | 11.2 LB |
| EAN or UPC | 742330180419 |

