- Safety Filter
| Length (mm) | 688 |
| Outer Diameter (mm) | 180.5 |
| Inner Diameter (mm) | 138.8 |
| Inner Diameter (in) | 5.46 |
| Outside Dia. | 7.11 in, 180.5 mm |
| Outer Diameter (in) | 7.11 |
| Length | 27.09 in, 688 mm |
| Length (in) | 27.09 |
| Type | Safety |
| Weight | 4.1 LB |
| EAN or UPC | 742330205181 |

