- Filter
applications
- MAN 81619100019
| Height | 2.76 in, 70 mm |
| Length (in) | 18.39 |
| Width | 6.99 in, 177.5 mm |
| Width (in) | 6.99 |
| Length | 18.39 in, 467 mm |
| Width (mm) | 177.5 |
| Length (mm) | 467 |
| Height (mm) | 70 |
| Height (in) | 2.76 |
| Efficiency Test Std | ISO 5011 |
| Weight | 1.15 LB |
| EAN or UPC | 742330178799 |

