- Primary Filter
| Outer Diameter (mm) | 313 |
| Outside Dia. | 12.32 in, 313 mm |
| Outer Diameter (in) | 12.32 |
| Efficiency Test Std | ISO 5011 |
| Length | 20.16 in, 512 mm |
| Inner Diameter (mm) | 178 |
| Inner Diameter (in) | 7.01 |
| Length (mm) | 512 |
| Length (in) | 20.16 |
| Type | Primary |
| Weight | 8.9 LB |
| EAN or UPC | 742330176061 |

