- Primary Filter
| Outside Dia. | 20.41 in, 518.4 mm |
| Inner Diameter (mm) | 220.2 |
| Outer Diameter (mm) | 518.4 |
| Length | 13.22 in, 335.7 mm |
| Length (in) | 13.22 |
| Length (mm) | 335.7 |
| Outer Diameter (in) | 20.41 |
| Inner Diameter (in) | 8.67 |
| Type | Primary |
| Weight | 17.95 LB |
| EAN or UPC | 7423301711650 |

