- Primary Filter
applications
- RENAULT VI 5001865723
| Length (mm) | 450.5 |
| Inner Diameter (in) | 6.99 |
| Outer Diameter (mm) | 313.4 |
| Outer Diameter (in) | 12.34 |
| Inner Diameter (mm) | 177.6 |
| Length | 17.74 in, 450.5 mm |
| Outside Dia. | 12.34 in, 313.4 mm |
| Length (in) | 17.74 |
| Type | Primary |
| Weight | 8.25 LB |
| EAN or UPC | 742330171127 |

