- Primary Filter
| Length (in) | 17.07 |
| Outer Diameter (mm) | 308 |
| Outer Diameter (in) | 12.13 |
| Length | 17.07 in, 433.5 mm |
| Length (mm) | 433.5 |
| Outside Dia. | 12.13 in, 308 mm |
| Inner Diameter (in) | 6.91 |
| Inner Diameter (mm) | 175.6 |
| Type | Primary |
| Weight | 8.0 LB |
| EAN or UPC | 742330171103 |

