- Safety Filter
| Length (mm) | 286 |
| Outer Diameter (in) | 3.9 |
| Length | 11.26 in, 286 mm |
| Inner Diameter (mm) | 80 |
| Inner Diameter (in) | 3.15 |
| Outside Dia. | 3.9 in, 99 mm |
| Length (in) | 11.26 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 99 |
| Type | Safety |
| Weight | 0.85 LB |
| EAN or UPC | 742330171110 |

