- Safety Filter
| Length (in) | 20.51 |
| Inner Diameter (mm) | 139 |
| Outside Dia. | 7.52 in, 191 mm |
| Inner Diameter (in) | 5.47 |
| Outer Diameter (mm) | 191 |
| Length (mm) | 521 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.52 |
| Length | 20.51 in, 521 mm |
| Type | Safety |
| Weight | 3.31 LB |
| EAN or UPC | 742330170762 |

