- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 7.13 |
| Length | 18.07 in, 459 mm |
| Length (in) | 18.07 |
| Inner Diameter (mm) | 139 |
| Outside Dia. | 7.13 in, 181 mm |
| Length (mm) | 459 |
| Inner Diameter (in) | 5.47 |
| Outer Diameter (mm) | 181 |
| Type | Safety |
| Weight | 2.866 LB |
| EAN or UPC | 742330170021 |

