- Primary Filter
| Outer Diameter (in) | 11.1 |
| Outside Dia. | 11.1 in, 282 mm |
| Outer Diameter (mm) | 282 |
| Efficiency Test Std | ISO 5011 |
| Length | 15.98 in, 406 mm |
| Inner Diameter (in) | 5.83 |
| Inner Diameter (mm) | 148 |
| Length (in) | 15.98 |
| Length (mm) | 406 |
| Type | Primary |
| Weight | 6.63 LB |
| EAN or UPC | 742330169988 |

