- Primary Filter
| Outer Diameter (mm) | 235 |
| Length | 18.31 in, 465 mm |
| Inner Diameter (in) | 5.16 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.25 |
| Outside Dia. | 9.25 in, 235 mm |
| Length (in) | 18.31 |
| Length (mm) | 465 |
| Inner Diameter (mm) | 131 |
| Type | Primary |
| Weight | 4.43 LB |
| EAN or UPC | 742330169971 |

