- Safety Filter
| Length (mm) | 361 |
| Length | 14.21 in, 361 mm |
| Length (in) | 14.21 |
| Outer Diameter (mm) | 108 |
| Outside Dia. | 4.25 in, 108 mm |
| Outer Diameter (in) | 4.25 |
| Inner Diameter (in) | 3.46 |
| Inner Diameter (mm) | 88 |
| Type | Safety |
| Weight | 0.441 LB |
| EAN or UPC | 742330169902 |
| Length (mm) | 361 |
| Length | 14.21 in, 361 mm |
| Length (in) | 14.21 |
| Outer Diameter (mm) | 108 |
| Outside Dia. | 4.25 in, 108 mm |
| Outer Diameter (in) | 4.25 |
| Inner Diameter (in) | 3.46 |
| Inner Diameter (mm) | 88 |
| Type | Safety |
| Weight | 0.441 LB |
| EAN or UPC | 742330169902 |