- Primary Filter
| Length (in) | 16.22 |
| Inner Diameter (mm) | 106 |
| Outside Dia. | 8.19 in, 208 mm |
| Length | 16.22 in, 412 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 412 |
| Inner Diameter (in) | 4.17 |
| Outer Diameter (mm) | 208 |
| Outer Diameter (in) | 8.19 |
| Type | Primary |
| Weight | 3.85 LB |
| EAN or UPC | 742330169896 |

