- 3.73 in Outside Diameter
- Cartridge Style
| Style | Cartridge |
| Length (in) | 6.83 |
| Length | 6.83 in, 173.5 mm |
| Efficiency 99% | 10 micron |
| Length (mm) | 173.5 |
| Efficiency Test Std | ISO 19438 |
| Outer Diameter (in) | 3.73 |
| Inner Diameter (mm) | 46 |
| Outer Diameter (mm) | 94.75 |
| Inner Diameter (in) | 1.81 |
| Weight | 0.5 LB |
| EAN or UPC | 742330952122 |

