- Filter
| Height (mm) | 39 |
| Height | 1.54 in, 39 mm |
| Length (in) | 9.8 |
| Width (in) | 6.14 |
| Efficiency Test Std | ISO 5011 |
| Width | 6.14 in, 156 mm |
| Height (in) | 1.54 |
| Length | 9.8 in, 249 mm |
| Length (mm) | 249 |
| Width (mm) | 156 |
| Weight | 0.45 LB |
| EAN or UPC | 742330168455 |
| Height (mm) | 39 |
| Height | 1.54 in, 39 mm |
| Length (in) | 9.8 |
| Width (in) | 6.14 |
| Efficiency Test Std | ISO 5011 |
| Width | 6.14 in, 156 mm |
| Height (in) | 1.54 |
| Length | 9.8 in, 249 mm |
| Length (mm) | 249 |
| Width (mm) | 156 |
| Weight | 0.45 LB |
| EAN or UPC | 742330168455 |