- Primary Filter
| Length (mm) | 397 |
| Inner Diameter (mm) | 170 |
| Outside Dia. | 10.51 in, 267 mm |
| Inner Diameter (in) | 6.69 |
| Outer Diameter (in) | 10.51 |
| Length (in) | 15.63 |
| Length | 15.63 in, 397 mm |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 267 |
| Type | Primary |
| Weight | 5.9 LB |
| EAN or UPC | 742330212899 |

