- Primary Filter
| Length (mm) | 269 |
| Outer Diameter (in) | 5.26 |
| Length (in) | 10.59 |
| Length | 10.59 in, 269 mm |
| Outside Dia. | 5.26 in, 133.5 mm |
| Inner Diameter (in) | 2.61 |
| Outer Diameter (mm) | 133.5 |
| Inner Diameter (mm) | 66.3 |
| Type | Primary |
| Weight | 1.95 LB |
| EAN or UPC | 7423301652014 |

