- Ventilation Filter
applications
- NEW HOLLAND 81868102
| Height (mm) | 49 |
| Length | 20.45 in, 519.5 mm |
| Width (mm) | 104 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 519.5 |
| Width (in) | 4.09 |
| Height | 1.93 in, 49 mm |
| Length (in) | 20.45 |
| Height (in) | 1.93 |
| Width | 4.09 in, 104 mm |
| Type | Ventilation |
| Weight | 1.7 LB |
| EAN or UPC | 742330164181 |

