- Primary Filter
| Outer Diameter (mm) | 266 |
| Outer Diameter (in) | 10.47 |
| Length (in) | 17.15 |
| Length (mm) | 435.5 |
| Length | 17.15 in, 435.5 mm |
| Inner Diameter (mm) | 168 |
| Outside Dia. | 10.47 in, 266 mm |
| Inner Diameter (in) | 6.61 |
| Type | Primary |
| Overall Length | 18.58 in, 472 mm |
| Weight | 6.7 LB |
| EAN or UPC | 7423301635598 |

