- Engine Filter
applications
- MERCEDES-BENZ 0008301118
| Length (in) | 15.04 |
| Length (mm) | 382 |
| Height (mm) | 35 |
| Width (in) | 5.24 |
| Width | 5.24 in, 133 mm |
| Length | 15.04 in, 382 mm |
| Height (in) | 1.38 |
| Width (mm) | 133 |
| Height | 1.38 in, 35 mm |
| Efficiency Test Std | ISO 5011 |
| Type | Engine |
| Weight | 0.3 LB |
| EAN or UPC | 742330162910 |

