- Primary Filter
| Overall Length (in) | 16.1 |
| Length (in) | 14.67 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 372.5 |
| Outer Diameter (in) | 9.72 |
| Outside Dia. | 9.72 in, 247 mm |
| Overall Length (mm) | 409 |
| Outer Diameter (mm) | 247 |
| Inner Diameter (mm) | 148 |
| Inner Diameter (in) | 5.83 |
| Length | 14.67 in, 372.5 mm |
| Overall Length | 16.1 in, 409 mm |
| Type | Primary |
| Weight | 5.0 LB |
| EAN or UPC | 7423301609858 |

