- Ventilation Filter
applications
- NEW HOLLAND 80922214
| Length | 23.82 in, 605 mm |
| Length (in) | 23.82 |
| Height (mm) | 55 |
| Width (mm) | 108 |
| Height | 2.17 in, 55 mm |
| Width (in) | 4.25 |
| Height (in) | 2.17 |
| Width | 4.25 in, 108 mm |
| Length (mm) | 605 |
| Type | Ventilation |
| Weight | 1.1 LB |
| EAN or UPC | 7423301493792 |

