- Primary Filter
applications
- ATLAS COPCO 3214623900
| Outer Diameter (in) | 4.72 |
| Inner Diameter (mm) | 74 |
| Outside Dia. | 4.72 in, 120 mm |
| Inner Diameter (in) | 2.91 |
| Efficiency Test Std | ISO 5011 |
| Length | 23.62 in, 600 mm |
| Length (mm) | 600 |
| Outer Diameter (mm) | 120 |
| Length (in) | 23.62 |
| Type | Primary |
| Weight | 2.14 LB |
| EAN or UPC | 742330149034 |

