- Primary Filter
| Outer Diameter (in) | 8.17 |
| Outside Dia. | 8.17 in, 207.6 mm |
| Outer Diameter (mm) | 207.6 |
| Length (in) | 15.94 |
| Length (mm) | 405 |
| Length | 15.94 in, 405 mm |
| Inner Diameter (in) | 4.17 |
| Inner Diameter (mm) | 105.9 |
| Efficiency Test Std | ISO 5011 |
| Type | Primary |
| Weight | 3.85 LB |
| EAN or UPC | 7423301475972 |

