- Primary Filter
| Outer Diameter (in) | 11.09 |
| Length (mm) | 303 |
| Inner Diameter (in) | 5.82 |
| Length | 11.93 in, 303 mm |
| Length (in) | 11.93 |
| Outside Dia. | 11.09 in, 281.6 mm |
| Inner Diameter (mm) | 147.9 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 281.6 |
| Type | Primary |
| Weight | 5.38 LB |
| EAN or UPC | 742330167830 |

