- Primary Filter
| Inner Diameter (mm) | 134.5 |
| Length (in) | 12.28 |
| Length | 12.28 in, 312 mm |
| Inner Diameter (in) | 5.3 |
| Outer Diameter (mm) | 233.6 |
| Outer Diameter (in) | 9.2 |
| Outside Dia. | 9.2 in, 233.6 mm |
| Length (mm) | 312 |
| Type | Primary |
| Weight | 4.186 LB |
| EAN or UPC | 7423301443810 |

