- Safety Filter
applications
- FENDT H916201090210
| Inner Diameter (mm) | 109.6 |
| Outer Diameter (in) | 5.94 |
| Outside Dia. | 5.94 in, 150.9 mm |
| Length (mm) | 440.5 |
| Outer Diameter (mm) | 150.9 |
| Length | 17.34 in, 440.5 mm |
| Length (in) | 17.34 |
| Inner Diameter (in) | 4.31 |
| Type | Safety |
| Weight | 1.9 LB |
| EAN or UPC | 7423301433538 |

