- Engine Filter
| Width | 6.77 in, 172 mm |
| Height (mm) | 70 |
| Width (mm) | 172 |
| Height | 2.76 in, 70 mm |
| Length | 23.5 in, 597 mm |
| Length (mm) | 597 |
| Height (in) | 2.76 |
| Width (in) | 6.77 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 23.5 |
| Type | Engine |
| Weight | 1.95 LB |
| EAN or UPC | 742330212950 |

