- Safety Filter
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 171.5 |
| Outside Dia. | 6.75 in, 171.5 mm |
| Inner Diameter (in) | 5.15 |
| Outer Diameter (in) | 6.75 |
| Length | 19.53 in, 496 mm |
| Length (mm) | 496 |
| Inner Diameter (mm) | 130.8 |
| Length (in) | 19.53 |
| Type | Safety |
| Weight | 2.65 LB |
| EAN or UPC | 742330117866 |

