- Primary Filter
| Efficiency Test Std | ISO 5011 |
| Overall Length (in) | 12.07 |
| Length | 11.57 in, 294 mm |
| Length (mm) | 294 |
| Inner Diameter (mm) | 72 |
| Outer Diameter (mm) | 148 |
| Overall Length (mm) | 306.7 |
| Outer Diameter (in) | 5.83 |
| Bolt Hole Diameter (in) | 0.43 in |
| Bolt Hole Diameter (mm) | 11 mm |
| Outside Dia. | 5.83 in, 148 mm |
| Length (in) | 11.57 |
| Inner Diameter (in) | 2.83 |
| Overall Length | 12.07 in, 306.7 mm |
| Type | Primary |
| Weight | 2.3 LB |
| EAN or UPC | 742330117989 |

