- Air Primary
- 5.0700" Inner Diameter
- 6.810" Outer Diameter
- 3.030" Length
| Length | 3.030 in |
| Element Description | Air Primary |
| Outside Dia. | 6.81 in |
| Weight | 0.7 LB |
| EAN or UPC | 742330089996 |
| Length | 3.030 in |
| Element Description | Air Primary |
| Outside Dia. | 6.81 in |
| Weight | 0.7 LB |
| EAN or UPC | 742330089996 |